



€272.37/ pieceexcl. VAT
€329.57incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 12 PT Socket Wrench |
Wrench width | 1.5/16 in |
Connection size | 1 in |
Length | 60 mm |
Material | Aluminum bronze |
Weight | 440 g |
Model | Inch |