



€709.27/ pieceexcl. VAT
€858.22incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 12 PT Socket Wrench |
Wrench width | 1.1/2 in |
Connection size | 1 in |
Length | 100 mm |
Material | Beryllium-Copper |
Weight | 950 g |
Model | Inch |