
€69.58/ pieceexcl. VAT
€84.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Socket wrench |
Wrench width | 7/32 in |
Connection size | 1/4 in |
Length | 50 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 38 g |
Model | Inch |