
€92.57/ pieceexcl. VAT
€112.01incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 12 PT Socket Wrench |
Wrench width | 3/8 in |
Connection size | 1/4 in |
Length | 50 mm |
Material | Aluminum bronze |
Weight | 47 g |
Model | Inch |