



€77.85/ pieceexcl. VAT
€94.20incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 12 PT Socket Wrench |
Wrench width | 18 mm |
Connection size | 1/4 in |
Length | 27 mm |
Material | Aluminum bronze |
Weight | 35 g |
Model | Metric |