
€124.43/ pieceexcl. VAT
€150.56incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 12 PT Socket Wrench |
Wrench width | 1/2 in |
Connection size | 1/4 in |
Length | 50 mm |
Material | Aluminum bronze |
Weight | 50 g |
Model | Inch |