



€182.60/ pieceexcl. VAT
€220.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 12 PT Socket Wrench |
Wrench width | 30 mm |
Connection size | 1/2 in |
Length | 46 mm |
Material | Beryllium-Copper |
Weight | 200 g |
Model | Metric |