
€1,724.77/ pieceexcl. VAT
€2,086.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 9 pce |
With ratchet | No |
Low spark model | Yes |
Number of hexagonal sockets | 8 |
Set version | 8 x 74504 74505 74506 74509 74510 74511 74514 74515 Socket wrenches 3/8"-7/16"-1/2"-5/8"-11/16"-3/4" 7/8"-15/16"1 x 72410 Offset handle 230 mm, 400 g |
Weight | 1400 g |