
€1,325.15/ pieceexcl. VAT
€1,603.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 9 pce |
With ratchet | No |
Low spark model | Yes |
Number of hexagonal sockets | 8 |
Set version | 8 x 74522 74523 74524 74527 74528 74529 74532 74533 Socket wrenches 3/8"-7/16"-1/2"-5/8"-11/16"-3/4" 7/8"-15/16"1 x 72411 Offset handle 230 mm, 400 g |
Weight | 1400 g |