
€1,500.64/ pieceexcl. VAT
€1,815.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Impact Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 9 pce |
With ratchet | No |
Low spark model | Yes |
Number of hexagonal sockets | 8 |
Set version | 8 x 74452 74453 74454 74456 74459 74461 74464 74466 Socket wrenches 10-11-12-14-17-19-22-241 x 72410 Offset handle 230 mm, 400 g |
Weight | 1400 g |