
€5,878.74/ pieceexcl. VAT
€7,113.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 31 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 22 |
Set version | 22 x 74503 35850 74504 74505 74506 74507 74508 74509 74510 35852 74511 74512 74513 74514 35854 74515 74516 74517 74518 77790 74519 Socket wrenches 5/16"-11/32"-3/8"-7/16"-1/4"-1/2"-9/16"-19/32"-5/8"-11/16" |
Weight | 6500 g |