
€4,281.58/ pieceexcl. VAT
€5,180.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 31 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 22 |
Set version | 22 x 74521 35851 74522 74523 74524 74525 74526 74527 74528 35853 74529 74530 74531 74532 35855 74533 74534 74535 74536 77791 74537 Socket wrenches 5/16"-11/32"-3/8"-7/16"-1/4"-1/2"-9/16"-19/32"-5/8"-11/16" |
Weight | 6500 g |