
€5,292.73/ pieceexcl. VAT
€6,404.20incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 31 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 22 |
Set version | 22 x 74450 74451 74452 74453 74454 74455 74456 74457 74458 74459 74460 74461 74462 74463 74464 74465 74466 74468 74469 74470 74472 74473 Socket wrenches 8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-26-27-28-30-321 x 72410 Offset handle 230 mm, 400 g |
Weight | 6500 g |