
€3,712.49/ pieceexcl. VAT
€4,492.11incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 31 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 22 |
Set version | 22 x 74477 74478 74479 74480 74481 74482 74483 74484 74485 74486 74487 74488 74489 74490 74491 74492 74493 74495 74496 74497 74499 74500 Socket wrenches 5/16"-11/32"-3/8"-7/16"-1/4"-1/2"-9/16"-19/32"-5/8"-11/1 |
Weight | 6500 g |