
€5,448.47/ pieceexcl. VAT
€6,592.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 27 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 20 |
Set version | 20 x 74502 74503 74504 74505 74506 74507 74508 74509 74510 74511 74512 74513 74514 35854 74515 74516 74517 74518 77790 74519 Socket wrenches 1/4"-5/16"-3/8"-7/16"-1/2"-19/32"-5/8"-11/16"-9/16"-3/4"-25/32& |
Weight | 6000 g |