
€3,538.42/ pieceexcl. VAT
€4,281.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 24 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 18 |
Set version | 18 x 74520 74521 74522 74523 74524 74525 74526 74527 74528 74529 74530 74531 74532 74533 74534 74535 77791 74537 Socket wrenches 1/4"-5/16"-3/8"-7/16"-1/2"-19/32" 5/8"-11/16"-9/16"-3/4"-25/32"-13/16& |
Weight | 5500 g |