
€4,335.78/ pieceexcl. VAT
€5,246.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 24 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 18 |
Set version | 18 x 74452 74453 74454 74455 74456 74457 74458 74459 74460 74461 74462 74463 74464 74465 74466 74469 74472 74473 Socket wrenches 10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-27-30-321 x 70375 Ratchet 250 mm2 x 76490 70385 Extension 125-250 mm1 x 72416 Sp |
Weight | 5500 g |