
€2,999.85/ pieceexcl. VAT
€3,629.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 24 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 18 |
Set version | 18 x 74479 74480 74481 74482 74483 74484 74485 74486 74487 74488 74489 74490 74491 74492 74493 74496 74499 74500 Socket wrenches 10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-27-30-321 x 71272 Ratchet 250 mm2 x 76491 71281 Extension 125-250 mm1 x 72417 Sp |
Weight | 5500 g |