
€7,907.69/ pieceexcl. VAT
€9,568.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 20 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 16 |
Set version | 16 x 75754 75756 75758 75760 75762 75764 75766 35856 75768 35858 75770 74557 74558 74559 74561 74564 74566 Socket wrenches 3/4"-13/16""-7/8"-15/16"-1"-1.1/16"-1.1/8"-1.5/32"-1.3/16"-1.7/32"-1.1/4&quo |
Weight | 8500 g |