
€5,514.34/ pieceexcl. VAT
€6,672.35incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 20 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 16 |
Set version | 16 x 75755 75757 75759 75761 75763 75765 75767 35857 75769 35859 75771 74568 74569 74570 74572 74575 74577 Socket wrenches 3/4"-13/16""-7/8"-15/16"-1"-1.1/16"-1.1/8"-1.5/32"-1.3/16"-1.7/32"-1.1/4&quo |
Weight | 8500 g |