
€7,284.15/ pieceexcl. VAT
€8,813.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 20 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 16 |
Set version | 16 x 75740 75742 74538 74539 74540 75744 75746 74541 75748 74542 75750 74543 75752 74544 74545 74546 Socket wrenches 21-22-23-24-26-27-28-29-30-31-32-34-36-38-41-46-502 x 70387 Extension 200 mm1 x 72416 Sliding T handle 400 mm1 x 70376 Ratchet 320 mm |
Weight | 8500 g |