
€12,426.93/ pieceexcl. VAT
€15,036.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 18 pce |
With ratchet | No |
Low spark model | Yes |
Number of hexagonal sockets | 15 |
Set version | 15 x 75766 75768 75770 74557 74558 74559 74561 74564 74566 Socket wrenches 1.1/8"-1.3/16"-1.1/4"-1.3/8"-1.7/16"-1.1/2"-1.5/8"-1.13/16"-2"-2.1/4"-2.3/8"-2.9/16"-2.3/4"-2.15/16"-3.1/8&qu |
Weight | 18000 g |