
€8,368.28/ pieceexcl. VAT
€10,125.62incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 18 pce |
With ratchet | No |
Low spark model | Yes |
Number of hexagonal sockets | 15 |
Set version | 15 x 74550 75749 74551 75751 74552 75753 74553 74554 74555 77823 77825 Socket wrenches 30-31-32-34-36-38-41-46-50-55-60-65-70-75-801 x 72397 Flexible joint 120 mm 1 x 71283 Extension 200 mm1 x 72417 Sliding T handle 400 mm |
Weight | 18000 g |