
€2,541.12/ pieceexcl. VAT
€3,074.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 16 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 11 |
Set version | 11 x 74522 74523 74524 74527 74528 74529 74532 74533 74535 77791 74537 Socket wrenches 3/8"-7/16"-1/2"-5/8"-11/16"-3/4"-7/8""-15/16"-1.1/16"-1.3/16"-1.1/4"1 x 71272 Ratchet 250 mm2 x 76491 71281 |
Weight | 4500 g |