
€6,158.38/ pieceexcl. VAT
€7,451.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 14 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 11 |
Set version | 11 x 75756 75760 75764 75768 75770 74557 74558 74559 74561 74564 74566 Socket wrenches 13/16"-15/16"-1-1/16"-1.3/16"-1.1/4"-1.3/8"-1.7/16"-1.1/2"-1.5/8"-1.13/16"-2"1 x 70387 Extension 200 mm1 x 72416 |
Weight | 8500 g |