
€4,338.96/ pieceexcl. VAT
€5,250.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 14 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 11 |
Set version | 11 x 75757 75761 75765 75769 75771 74568 74569 74570 74572 74575 74577 Socket wrenches 13/16"-15/16"-1-1/16"-1.3/16"-1.1/4"-1.3/8"-1.7/16"-1.1/2"-1.5/8"-1.13/16"-2"1 x 71283 Extension 200 mm1 x 72417 |
Weight | 8500 g |