
€4,038.27/ pieceexcl. VAT
€4,886.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 14 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 11 |
Set version | 11 x 75741 74547 74549 74550 74551 75751 74552 75753 74553 74554 74555 Socket wrenches 21-24-27-30-32-34-36-38-41-46-501 x 71283 Extension 200 mm1 x 72417 Sliding T handle 400 mm1 x 70376 Ratchet 320 mm |
Weight | 8500 g |