
€1,960.03/ pieceexcl. VAT
€2,371.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Aluminum bronze |
Total number of tools | 12 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 10 |
Set version | 10 x 74521 74522 74523 74524 74527 74528 74529 74532 74533 74535 Socket wrenches 5/16"-3/8"-7/16"-1/2"-5/8"-11/16"-3/4"-7/8""-15/16"-1.1/16"1 x 72401 Offset handle 230 mm, 330 g1 x 71272 Ratchet 250 |
Weight | 2300 g |