
€2,364.20/ pieceexcl. VAT
€2,860.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set Socket Wrench |
Material | Beryllium-Copper |
Total number of tools | 12 pce |
With ratchet | Yes |
Low spark model | Yes |
Number of hexagonal sockets | 10 |
Set version | 10 x 74450 74452 74453 74454 74456 74459 74461 74464 74466 74469 Socket wrenches 8-10-11-12-14-17-19-22-24-271 x 72400 Offset handle 230 mm, 330 g1 x 70375 Ratchet 250 mm, 600 g |
Weight | 2300 g |