



€651.62/ pieceexcl. VAT
€788.46incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 12 PT Impact Socket Wrench |
Wrench width | 1.5/8 in |
Connection size | 3/4 in |
Length | 100 mm |
Material | Beryllium-Copper |
Weight | 1150 g |
Model | Inch |
Wrench width (inch) | 1.5/8 |
Surface protection | Non-Sparking |