EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 90 mm, Al-Br

  • ERIKS:14766076
  • Manufacturer:8412783783407
Image 1
Save to list

€2,722.27/ pieceexcl. VAT

€3,293.95incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
2.1/2
Wrench width
90 mm
Length
150 mm
Low spark model
Yes
Weight
10250 g
Material
Aluminum bronze
VDE tested
No