



€3,917.54/ pieceexcl. VAT
€4,740.22incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Socket Wrench |
Connection size | 2.1/2 |
Wrench width | 4.1/8 |
Length | 150 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 12250 g |
VDE tested | No |