
€1,455.02/ pieceexcl. VAT
€1,760.57incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Type | Impact Socket Wrench |
Height | 410 mm |
Width | 260 mm |
Connection size output square drive | 95 |
Material handle | Aluminum bronze |