EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 95 mm, Al-Br

  • ERIKS:14760612
  • Manufacturer:8412783368444
Image 1
Image 2
Image 1
Image 2
Save to list

€1,283.39/ pieceexcl. VAT

€1,552.90incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
95 mm
Length
100 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
4000 g
VDE tested
No