





€1,839.11/ pieceexcl. VAT
€2,225.32incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 12 PT Impact Socket Wrench |
Wrench width | 85 mm |
Connection size | 1 in |
Length | 110 mm |
Material | Beryllium-Copper |
Weight | 4020 g |
Model | Metric |