EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 60 mm, long version, Cu-Be

  • ERIKS:14766440
  • Manufacturer:8412783787054
Image 1
Image 2
Image 1
Image 2
Save to list

€1,189.26/ pieceexcl. VAT

€1,439.00incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
60 mm
Length
125 mm
Low spark model
Yes
Weight
3000 g
Material
Beryllium-Copper
VDE tested
No