
€901.35/ pieceexcl. VAT
€1,090.63incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Impact Socket Wrench |
Connection size | 1 |
Wrench width | 50 mm |
Length | 115 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 2300 g |
VDE tested | No |