EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 3/4", Al-Br

  • ERIKS:14760655
  • Manufacturer:8412783368871
Image 1
Image 2
Image 1
Image 2
Save to list

€224.22/ pieceexcl. VAT

€271.31incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
3/4
Length
55 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
650 g
VDE tested
No