EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 105 mm, Al-Br

  • ERIKS:14760614
  • Manufacturer:8412783368468
Image 1
Image 2
Image 1
Image 2
Save to list

€1,770.47/ pieceexcl. VAT

€2,142.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
105 mm
Length
110 mm
Low spark model
Yes
Weight
5500 g
Material
Aluminum bronze
VDE tested
No