EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 100 mm, Al-Br

  • ERIKS:14760613
  • Manufacturer:8412783368451
Image 1
Image 2
Image 1
Image 2
Save to list

€1,371.23/ pieceexcl. VAT

€1,659.19incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
100 mm
Length
100 mm
Low spark model
Yes
Weight
4500 g
Material
Aluminum bronze
VDE tested
No