EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 1.15/16", long version, Cu-Be

  • ERIKS:14760694
  • Manufacturer:8412783369267
Image 1
Image 2
Image 1
Image 2
Save to list

€977.39/ pieceexcl. VAT

€1,182.64incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
1.15/16
Length
115 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
2200 g
VDE tested
No