EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 1.1/4", long version, Cu-Be

  • ERIKS:14766452
  • Manufacturer:8412783787177
Image 1
Image 2
Image 1
Image 2
Save to list

€614.42/ pieceexcl. VAT

€743.45incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1
Wrench width
1.1/4
Length
100 mm
Low spark model
Yes
Weight
1300 g
Material
Beryllium-Copper
VDE tested
No