EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 9/16", Al-Br

  • ERIKS:14765701
  • Manufacturer:8412783779653
Image 1
Image 2
Image 1
Image 2
Save to list

€120.71/ pieceexcl. VAT

€146.06incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
9/16
Length
44 mm
Low spark model
Yes
Weight
145 g
Material
Aluminum bronze
VDE tested
No