EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 8 mm, Al-Br

  • ERIKS:14765668
  • Manufacturer:8412783779318
Image 1
Image 2
Image 1
Image 2
Save to list

€77.34/ pieceexcl. VAT

€93.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
8 mm
Length
42 mm
Low spark model
Yes
Weight
105 g
Material
Aluminum bronze
VDE tested
No