EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 29 mm, Al-Br

  • ERIKS:14765685
  • Manufacturer:8412783779493
Image 1
Image 2
Image 1
Image 2
Save to list

€190.18/ pieceexcl. VAT

€230.12incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
29 mm
Length
48 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
230 g
VDE tested
No