EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 24 mm, long version, Cu-Be

  • ERIKS:14766147
  • Manufacturer:8412783784114
Image 1
Image 2
Image 1
Image 2
Save to list

€289.32/ pieceexcl. VAT

€350.08incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
24 mm
Length
82 mm
Low spark model
Yes
Weight
340 g
Material
Beryllium-Copper
VDE tested
No