EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 12 mm, Al-Br

  • ERIKS:14764582
  • Manufacturer:8412783765014
Image 1
Image 2
Image 1
Image 2
Save to list

€89.71/ pieceexcl. VAT

€108.55incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
12 mm
Length
44 mm
Low spark model
Yes
Weight
135 g
Material
Aluminum bronze
VDE tested
No