EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 11 mm, Al-Br

  • ERIKS:14764580
  • Manufacturer:8412783764994
Image 1
Image 2
Image 1
Image 2
Save to list

€86.40/ pieceexcl. VAT

€104.54incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
11 mm
Length
42 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
115 g
VDE tested
No