EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 11/16", long version, Cu-Be

  • ERIKS:14766181
  • Manufacturer:8412783784459
Image 1
Save to list

€247.72/ pieceexcl. VAT

€299.74incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
11/16
Length
82 mm
Low spark model
Yes
Weight
250 g
Material
Beryllium-Copper
VDE tested
No