EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 1.1/8", long version, Al-Br

  • ERIKS:14766198
  • Manufacturer:8412783784626
Image 1
Save to list

€292.86/ pieceexcl. VAT

€354.36incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Long Series
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
1.1/8
Length
82 mm
Low spark model
Yes
Weight
460 g
Material
Aluminum bronze
VDE tested
No